Commercial and Residential Gas Boiler 199 MBH Propane
Proline® XE Commercial and Residential Gas Boiler 199 MBH Propane
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Energy Star Qualified
- Up to 74% more space heating capacity than competitive Combi Boilers
- 95% AFUE
- Complies with lead free standards
- Fire tube heat exchanger
- 150 PSI DHW, 50 PSI boiler maximum working pressure
- Industry leading DHW delivery up to 4.8 GPM @ 77 degree F rise
- Modulating burner with 10:1 turndown
- 10-year limited warranty on heat exchanger in residential applications, 5-year limited warranty on all parts
- Programing the combi boiler takes less than two minutes and uses plain text rather than number codes
Specifications
- AFUE:
- 95.00 %
- Application:
- Commercial, Residential
- BTU:
- 199000
- BTU Heat Rating:
- 185000 Btu/h
- Boiler Type:
- Combi Boiler
- CSA Certified:
- Yes
- Collection:
- Proline® XE
- Depth:
- 18 in
- Energy Star Compliant:
- Yes
- Flow Rate:
- 4.8 gpm
- Fuel Type:
- Propane
- Green Product:
- Yes, Energy Star
- Height:
- 32-1/2 in
- Input (MBH):
- 199 MBH
- Length:
- 18-3/4 in
- Media:
- Hot Water
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Return Pipe Connection:
- 1 in
- Supply Pipe Connection Size:
- 1/2 in
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Width:
- 18-3/4 in