A.O. Smith ProMax® *0616 California Energy Commission Registered 50G 4.5KW 240V ELEC 1PH W

AENTB50202172S19

Manufacturer Part #: 9241359005

Type

HUD5904AN

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Incoloy stainless steel lower element lasts longer than a standard copper element
  • DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • Eco-friendly non-CFC foam insulation, heat traps and other features combine to yield a higher energy factor that maximizes savings on operating costs
  • CoreGard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Solid brass, tamper resistant, enhanced flow, ball type drain valve
  • Uses a standard female hose fitting that allows for fast and easy draining during maintenance
  • Compliant with HUD Standards for mobile homes and manufactured housing
  • Certified to UL 174 for household electric water heaters

SPECIFICATIONS

CEC Compliant
For Sale in CA
Capacity
50 gal
Collection
ProMax®
Depth
21 in
Diameter
21 in
First Hour Rating
70
GSA Approved
No
Height
60-1/4 in
IAPMO Listed
No
Ignition System
Electronic Ignition
NSF Certified
No
Number Of Elements
2
Power Source
Electric
Supply Pipe Connection
3/4 in
Type
HUD5904AN
UL Listed
Yes
Volts
240V
Water Heater Type
Tall
Watts
4500
Width
21 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday