A.O. Smith

ProMax® 119 gal. Aluminum Water Heater

Part #AECT120202172000  |  Manufacturer Part #9241237002

Capacity:

120 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • CoreGard™ anode rod - aluminum anode with stainless steel core protects tank against corrosion longer than ordinary steel anodes
  • Durable, tamper resistant brass drain valve
  • Permaglas glass coating protects steel tank from corrosion and maximizes tank life
  • Meets the Federal Energy Efficiency Standards according to the current edition of the National Appliance Energy Conservation Act (NAECA) of 1992, and also meets the standby loss requirements of the U.S. Department of Energy and current edition of ASHRAE/I3ESNA 90.1 and ICC and HUD Standards
  • Certified to UL 174 for household electric water heaters
  • Six-year limited tank and parts warranty

Specifications

ANSI Specifications: ANSI Z21.22

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 120 gal

Collection: ProMax®

Depth: 28 in

Diameter: 28 in

First Hour Rating: 112

GSA Approved: No

Height: 64-1/4 in

IAPMO Listed: No

Ignition System: Electronic Ignition

Maximum Pressure: 150 psi

NSF Certified: No

Number Of Elements: 2

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

UL Listed: Yes

Volts: 240V

Water Heater Type: Tall

Watts: 4500

Width: 28 in