A.O. Smith

ProMax® 19 gal 3kW 208V Residential Specialty Electric Short Boy Water Heater

Part #AEJCS20P261063000  |  Manufacturer Part #9260430135

Capacity:

19 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • All plumbing and electrical connections are made through back of water heater and is equipped with a PEX cross-linked polymer dip tube
  • Features compact design, side-mounted plumbing and electrical connections and is designed for installation under a counter, in a crawl space or in other tight spaces with tank capacities ranging from 6 through 20-gallons
  • Equipped with a single heating element, 2-1/2 gallon tank capacity, and includes a standard 110/120V cord set with 3-prong plug and wall-mounting bracket for easy installation
  • Designed for low-demand, point-of-use applications, such a office lavatories or buildings with remote restrooms
  • CSA certified and ASME rated T&P relief valve
  • Environmentally friendly non-CFC foam insulation minimizes heat loss
  • Meets the Federal Energy Efficiency Standards according to the current edition of the National Appliance Energy Conservation Act (NAECA) of 1992, and also meets the standby loss requirements of the U.S. Department of Energy and current edition of ASHRAE/I3ESNA 90.1 and ICC and HUD Standards
  • Certified to UL 174 for household electric water heaters
  • Six-year limited tank and parts warranty
  • Single heating element and durable, tamper resistant brass drain valve

Specifications

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 19 gal

Collection: ProMax®

Color Finish: White

Depth: 18 in

Diameter: 18 in

Energy Star Compliant: No

GSA Approved: No

Height: 24-3/4 in

IAPMO Listed: No

Ignition System: Electronic Ignition

Material: Steel

NSF Certified: No

Number Of Elements: 1

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

UL Listed: Yes

Volts: 208V

Water Heater Capacity Range: 10 - 29 gal

Water Heater Type: Short

Watts: 3

Width: 18 in