A.O. Smith

ProMax® 22 in. 40 gal 36000 BTU Propane Short Boy Water Heater

Part #AGCRL01P040S41  |  Manufacturer Part #100210170

Capacity:

40 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The internal microprocessor provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
  • Green Choice gas burner - patented eco-friendly burner design reduces NOx emissions by up to 33% and complies with Low-NOx emission requirements of less than 40 ng/J
  • DynaClean diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • Blue Diamond glass coating provides superior corrosion resistance compared to the industry standard glass lining
  • Core Gard anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Push button Piezo ignitor makes lighting the pilot fast and easy with one-hand push button spark ignition
  • Heat trap nipples are factory installed
  • CSA certified and ASME rated T&P relief valve
  • Enhanced flow brass drain valve which is standard on our residential water heaters, have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • 6-year limited tank and parts warranty

Specifications

AFUE: 90.10

ANSI Specifications: ANSI Z21.10.1

Application: Residential

BTU: 36000

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.1

Capacity: 40 gal

Coating: Blue Diamond® Glass Coating

Collection: ProMax®

Color Finish: Grey

Color Finish Category: Greys

Diameter: 22 in

End Connection 1: NPT

End Connections: NPT

Energy Star Compliant: No

First Hour Rating: 68

Fuel Type: Propane

Height: 51-1/2 in

IAPMO Listed: No

Ignition System: Push Button Ignition

MBH: 36

Material: Aluminum, Brass, Glass, Plastic, Stainless Steel

Material Type: Polymer

Maximum Pressure: 150 psi

NSF Certified: No

Power Source: Gas

Supply Pipe Connection: 3/4 in

UL Listed: No

Vent Type: Atmospheric Vent

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Short