A.O. Smith

ProMax® 28 gal. 40 MBH Natural Gas Aluminum Water Heater Outlet

Part #AGCV3000L010S45  |  Manufacturer Part #9211976008

Capacity:

30 gal
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Self-powered electronic gas valve uses a thermopile to generate the power needed to operate the electronic gas control without requiring an external power source
  • The electronic gas control incorporates an LED status indicator that monitors system operation and service diagnostics
  • Durable, tamper resistant brass drain valve
  • DynaClean™ diffuser dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
  • CoreGard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
  • Flammable vapor ignition resistant compliant design
  • CSA certified and ASME rated T&P relief valve

Specifications

ANSI Specifications: ANSI Z21.10.1

Application: Residential

BTU: 35500

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.1

Capacity: 30 gal

Collection: ProMax®

Color Finish: Grey

Depth: 16 in

Diameter: 16 in

End Connection 1: NPT

First Hour Rating: 67

Fuel Type: Natural Gas

GSA Approved: No

Height: 61-1/2 in

IAPMO Listed: No

Ignition System: Push Button Ignition

MBH: 355

Material: [Glass, Steel]

Maximum Pressure: 150 psi

NSF Certified: No

Power Source: Gas

Supply Pipe Connection: 3/4 in

UL Listed: No

Width: 16 in