A.O. Smith

ProMax® 28 gal 4.5kW 240V Residential Specialty Electric Water Heater

Part #AENJ30202172S19  |  Manufacturer Part #100211148

Capacity:

28 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The ProLine Lowboy side connect electric water heater is designed to take up as little room as possible
  • The ideal choice for when installation space is limited to tight spaces such as under counters and in crawl spaces
  • Delivers a first hour rating of 43 gallons at an Uniform Energy Factor of 0.91
  • Sacrificial anode helps protect the tank from the corrosive effects of water
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
  • Enhanced flow brass drain valve which is standard on our residential water heaters, have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • Approved for manufactured housing
  • CSA certified and ASME rated T&P relief valve
  • 6 year limited tank and parts warranty
  • Six-year limited tank and parts warranty

Specifications

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 28 gal

Coating: Blue Diamond® Glass Coating

Collection: ProMax®

Color Finish: Grey

Color Finish Category: Greys

Depth: 24 in

Diameter: 24 in

Energy Star Compliant: No

First Hour Rating: 49

GSA Approved: No

Height: 31-1/4 in

IAPMO Listed: No

Ignition System: Electronic Ignition

Material: Steel

Maximum Pressure: 150 psi

NSF Certified: No

Number Of Elements: 2

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

UL Listed: Yes

Volts: 240V

Water Heater Capacity Range: 10 - 29 gal

Water Heater Type: Compact

Watts: 4500

Width: 22 in