A.O. Smith

ProMax® 31-5/8 in. 1650W 120V 19 gal Electric Water Heater

Part #AEJCT20261411S41  |  Manufacturer Part #100118268

Capacity:

19 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Side-mounted plumbing and electrical connections (optional top-mounted) and designed for installation under a counter, in a crawl space or in other tight spaces
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
  • Enhanced flow brass drain valve which is standard on our residential water heaters, have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • Meets UBC, CEC and HUD National Codes
  • Approved for manufactured housing and all residential electric water heaters are compliant with HUD standards for mobile homes/manufactured housing
  • Certified to UL 174 for household electric water heaters
  • CSA certified and ASME rated T&P relief valve
  • Design listed by Underwriters Laboratories and are certified at 300 psi test pressure and 150 psi working pressure
  • 6-year limited tank and parts warranty
  • Single heating element and durable, tamper resistant brass drain valve

Specifications

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 19 gal

Collection: ProMax®

Color Finish: White

Color Finish Category: Whites

Diameter: 16 in

Energy Star Compliant: No

GSA Approved: No

Height: 31-5/8 in

IAPMO Listed: No

Ignition System: Electronic Ignition

Material: [Steel, Glass]

NSF Certified: No

Number Of Elements: 1

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

UL Listed: Yes

Volts: 120V

Water Heater Capacity Range: 10 - 29 gal

Water Heater Type: Compact

Watts: 1650

Width: 16 in