A.O. Smith ProMax® 38 gal 208V Residential Specialty Electric Water Heater

AENJ40202173000

Capacity

38 gal
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • All plumbing and electrical connections are made through back of water heater and is equipped with a PEX cross-linked polymer dip tube
  • Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
  • CSA certified and ASME rated T&P relief valve
  • Certified to UL 174 for household electric water heaters
  • Compliant with HUD standards for mobile homes and manufactured housing
  • Designed for low-demand, point-of-use applications, such a office lavatories or buildings with remote restrooms
  • Equipped with a single heating element, 2-1/2 gallon tank capacity, and includes a standard 110/120V cord set with 3-prong plug and wall-mounting bracket for easy installation
  • Features compact design, side-mounted plumbing and electrical connections and is designed for installation under a counter, in a crawl space or in other tight spaces with tank capacities ranging from 6 through 20-gallons
  • Six-year limited tank and parts warranty
  • Solid brass, tamper resistant, enhanced flow, ball type drain valve

SPECIFICATIONS

CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
38 gal
Coating
Blue Diamond® Glass Coating
Collection
ProMax®
Depth
26 in
Diameter
26 in
Energy Star Compliant
No
GSA Approved
No
Height
33-1/2 in
IAPMO Listed
No
Ignition System
Electronic Ignition
Material
Steel
Maximum Pressure
150 psi
NSF Certified
No
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Type
Lowboy
Watts
4500
Width
26 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday