A.O. Smith ProMax® 38 gal. 4.5 kW 240 V Single Phase Lowboy Water Heater

AECLN40202172S83

Manufacturer Part #: 9250279024

Capacity

38 gal

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • CoreGard™ anode rod - aluminum anode with stainless steel core protects tank against corrosion longer than ordinary steel anodes
  • Durable, tamper resistant brass drain valve
  • Permaglas glass coating protects steel tank from corrosion and maximizes tank life
  • Meets the Federal Energy Efficiency Standards according to the current edition of the National Appliance Energy Conservation Act (NAECA) of 1992, and also meets the standby loss requirements of the U.S. Department of Energy and current edition of ASHRAE/I3ESNA 90.1 and ICC and HUD Standards
  • Certified to UL 174 for household electric water heaters
  • Six-year limited tank and parts warranty

SPECIFICATIONS

ANSI Specifications
ANSI Z21.22
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
38 gal
Collection
ProMax®
Depth
23 in
Diameter
23 in
First Hour Rating
48
GSA Approved
No
Height
31-1/4 in
IAPMO Listed
No
Ignition System
Electronic Ignition
NSF Certified
No
Number Of Elements
2
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Type
Lowboy
Watts
4500
Width
23 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday