A.O. Smith ProMax® 40 gal. 37 MBH Propane Aluminum Water Heater

AGCV4001P040000

Manufacturer Part #: 9211981000

Capacity

40 gal

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • ProMax® is economically designed for households that need an exceptional performer and provides long-lasting value
  • DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output
  • Green Choice® gas burner
  • Coregard™ anode rods protects tank against corrosion longer than ordinary steel anodes
  • Push button Piezo Igniter
  • Heat trap nipple
  • Blue Diamond™ glass coating provides superior corrosion resistance to industry-standard glass lining
  • Six year warranty

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Capacity
40 gal
Collection
ProMax®
Diameter
18 in
Fuel Type
Propane
Height
61-3/4 in
Ignition System
Push Button Spark Ignition
MBH
37
Maximum Pressure
150 psi
Power Source
Gas
Supply Pipe Connection
3/4 in
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Tall
Width
18 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday