A.O. Smith ProMax® 40 gal. 37 MBH Propane Aluminum Water Heater Outlet

AGVR4001P040S45

Manufacturer Part #: 9211989008

Capacity

40 gal

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Self-powered electronic gas valve uses a thermopile to generate the power needed to operate the electronic gas control without requiring an external power source
  • The electronic gas control incorporates an LED status indicator that monitors system operation and service diagnostics
  • Durable, tamper resistant brass drain valve
  • DynaClean™ diffuser dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
  • Patented "eco-friendly" design reduces NOx emissions by up to 33% and complies with requirements for low NOx emissions
  • Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
  • CoreGard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • CSA certified and ASME rated T&P relief valve

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
Application
Residential
BTU
36000
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Capacity
40 gal
Collection
ProMax®
Depth
20 in
Diameter
20 in
First Hour Rating
70
Fuel Type
Propane
Height
58-1/4 in
IAPMO Listed
No
Ignition System
Push Button Ignition
MBH
360
Maximum Pressure
150 psi
NSF Certified
No
Power Source
Gas
Supply Pipe Connection
3/4 in
UL Listed
No
Width
20 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday