A.O. Smith ProMax® 40 gal. 40 MBH Aluminum Natural Gas Water Heater

AGVR4000L010000

Manufacturer Part #: 9211988000

Capacity

40 gal

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Self-powered electronic gas valve uses a thermopile to generate the power needed to operate the electronic gas control without requiring an external power source
  • CSA certified and ASME rated T&P relief valve
  • Durable, tamper resistant brass drain valve
  • CoreGard™ anode rod is an A.O. Smith exclusive - aluminum anode has stainless steel core, protects tank against corrosion
  • Push button Piezo ignitor makes lighting the pilot fast and easy with single-handed push button spark ignition
  • Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
  • CSA certified and ASME rated T&P relief valve
  • Durable, tamper resistant brass drain valve

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
Application
Residential
BTU
40000
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Capacity
40 gal
Collection
ProMax®
Depth
20 in
Diameter
20 in
First Hour Rating
41
Fuel Type
Natural Gas
Height
61-3/4 in
IAPMO Listed
No
Ignition System
Push Button Ignition
MBH
400
Maximum Pressure
150 psi
NSF Certified
No
Power Source
Gas
Supply Pipe Connection
3/4 in
UL Listed
No
Width
20 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday