A.O. Smith

ProMax® 40 gal. 40 MBH Natural Gas Short Boy Water Heater

Part #AGCVL4000L010000  |  Manufacturer Part #9200524000

Capacity:

40 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ProMax®
  • DynaClean™ inlet tube
  • Brass drain valve
  • Coregard™ aluminum anode rod
  • External heat trap nipples
  • Atmospheric vent
  • Propane models also available
  • Height Description: Short
  • First Hour Delivery (Gallons): 67
  • Vent Size: 3" or 4"

Specifications

ANSI Specifications: ANSI Z21.10.1

Application: Residential

BTU: 40000

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.1

Capacity: 40 gal

Collection: ProMax®

Diameter: 18 in

Fuel Type: Natural Gas

Height: 51-1/2 in

Ignition System: Push Button Spark Ignition

MBH: 40

Maximum Pressure: 150 psi

Power Source: Gas

Supply Pipe Connection: 3/4 in

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Short

Width: 18 in