A.O. Smith

ProMax® 40 gal. 40 MBH Natural Gas Short Boy Water Heater

Part #AGCVL4000L010S19  |  Manufacturer Part #9200524008

Capacity:

40 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ProMax® is economically designed for households that need an exceptional performer and provides long-lasting value
  • DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output
  • Green Choice® gas burner
  • Coregard™ anode rods protects tank against corrosion longer than ordinary steel anodes
  • Push button Piezo Igniter
  • Heat trap nipple
  • Blue Diamond™ glass coating provides superior corrosion resistance to industry-standard glass lining
  • Six year warranty

Specifications

ANSI Specifications: ANSI Z21.10.1

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.1

Capacity: 40 gal

Collection: ProMax®

Diameter: 18 in

Fuel Type: Natural Gas

Height: 51-1/2 in

Ignition System: Push Button Spark Ignition

MBH: 40

Maximum Pressure: 150 psi

Power Source: Gas

Supply Pipe Connection: 3/4 in

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Short

Width: 18 in