A.O. Smith

ProMax® 40 gal. Magnesium Natural Gas Water Heater

Part #AXVR4000L010000  |  Manufacturer Part #9211988008

Capacity:

40 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The internal microprocessor provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
  • Self-powered electronic gas valve uses a thermopile to generate the power needed to operate the electronic gas control without requiring an external power source
  • The electronic gas control incorporates an LED status indicator that monitors system operation and service diagnostics
  • Durable, tamper resistant brass drain valve
  • DynaClean™ diffuser dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
  • Push button Piezo ignitor makes lighting the pilot fast and easy with single-handed push button spark ignition
  • Patented "eco-friendly" design reduces NOx emissions by up to 33% and complies with requirements for low NOx emissions
  • Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
  • CoreGard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • CSA certified and ASME rated T&P relief valve

Specifications

ANSI Specifications: ANSI Z21.10.1

Application: Residential

BTU: 40000

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.1

Capacity: 40 gal

Collection: ProMax®

Depth: 20 in

Diameter: 20 in

First Hour Rating: 70

Fuel Type: Natural Gas

Height: 58-1/4 in

IAPMO Listed: No

Ignition System: Push Button Ignition

MBH: 400

Maximum Pressure: 150 psi

NSF Certified: No

Power Source: Gas

Supply Pipe Connection: 3/4 in

UL Listed: No

Width: 20 in