40 gal. Short 40 MBH Residential Natural Gas Water Heater
ProLine® XE 40 gal. Short 40 MBH Residential Natural Gas Water Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
- User friendly state-of-the-art electronic gas control provides more precise temperature control, and features an LED control light which displays operation status and diagnostics information
- Hot surface ignitor is more robust and reliable than standing pilot, and reduces energy consumption
- CSA certified and ASME rated T&P relief valve
- Designed for easy operation, this valve includes an integral screwdriver slot that features a 1/4 turn (open/close) radius, which not only permits full straight through water flow but also a quick and positive shut off
- Drain valve uses a standard female hose fitting that allows for fast and easy draining during maintenance
- Solid brass, tamper resistant, enhanced flow, ball type drain valve
Specifications
- ANSI:
- ANSI Z21.10.1, ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 40000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.1, CSA 4.3
- Capacity:
- 40 gal
- Collection:
- ProLine® XE
- Diameter:
- 22 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Reduced NOx
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 71
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 58-1/4 in
- Ignition System:
- Hot Surface Ignition
- Lining of Tank:
- Blue Diamond® Glass
- MBH:
- 40
- Material:
- Magnesium
- Material Type:
- Polymer
- Power Source:
- Gas
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- Supply Pipe Connection Size:
- 3/4 in
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.71
- Vent Type:
- Power Direct Vent
- Water Connections:
- Top
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Short