A.O. Smith Promax® 40 gal. Short Boy Water Heater

AECS40202172000

Capacity

40 gal
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Brass drain valve
  • Coregard™ aluminum anode rod
  • DynaClean™ dip tube
  • Energy Factor: .92
  • First Hour Delivery (Gallons): 52
  • Height Description: Short
  • Lower Element: 4,500
  • ProMax®
  • Upper Element: 4,500

SPECIFICATIONS

ANSI Specifications
ANSI Z21.22
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
40 gal
Collection
Promax®
Diameter
20-1/2 in
End Connection 1
NPT
Height
44 in
Ignition System
Electronic Ignition
Maximum Pressure
150 psi
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Short
Watts
4.5
Width
20-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday