A.O. Smith

ProMax® 50 gal. 4.5 kW 240 V 1-Phase Magnetic Water Heater

Part #APCT52202172000  |  Manufacturer Part #9241326002

Capacity:

50 gal
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 91% Energy Efficiency
  • Thick CFC-free foam insulation for higher efficiency
  • Coregard™ anode rods protects tank against corrosion longer than ordinary steel anodes
  • This model features a DynaClean™ dip tube which reduces lime and sediment buildup
  • Durable, tamper-resistant brass drain valve
  • Aluminum contactors

Specifications

ANSI Specifications: ANSI Z21.22

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 50 gal

Collection: ProMax®

Diameter: 20 in

End Connection 1: NPT

Height: 54 in

Ignition System: Electronic Ignition

Maximum Pressure: 150 psi

Number Of Elements: 2

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

UL Listed: Yes

Volts: 240V

Water Heater Capacity Range: 41 - 50 gal

Water Heater Type: Tall

Watts: 4.5

Width: 20 in