A.O. Smith

ProMax® 50 gal. 50 MBH Natural Gas Aluminum Water Heater

Part #AGCNT5000L010000  |  Manufacturer Part #9212051000

Capacity:

50 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Self-powered electronic gas valve uses a thermopile to generate the power needed to operate the electronic gas control without requiring an external power source
  • The electronic gas control incorporates an LED status indicator that monitors system operation and service diagnostics
  • FVIR compliant - equipped with a flame arrestor that provides smooth ignition and ensures that in the event of accidental exposure to flammable vapors, the vapors are safely combusted inside the sealed chamber
  • DynaClean™ diffuser dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
  • Enhanced Green Choice® gas burner comprised of incoloy alloy and stainless steel ensures long life and exceptional safety
  • Push button Piezo ignitor makes lighting the pilot fast and easy with single-handed push button spark ignition
  • Durable, tamper resistant brass drain valve
  • CSA certified and ASME rated T&P relief valve

Specifications

ANSI Specifications: ANSI Z21.10.1

Application: Residential

BTU: 50000

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.1

Capacity: 50 gal

Collection: ProMax®

Color Finish: White

Depth: 22 in

Diameter: 22 in

Emission: Ultra Low Nox

End Connection 1: NPT

First Hour Rating: 50

Fuel Type: Natural Gas

Height: 64 in

IAPMO Listed: No

Ignition System: Push Button Ignition

MBH: 500

Material: Glass, Steel

Maximum Pressure: 150 psi

NSF Certified: No

Power Source: Gas

Supply Pipe Connection: 3/4 in

UL Listed: No

Width: 22 in