A.O. Smith

ProMax® 50 gal 500 MBH Residential Natural Gas Water Heater

Part #AGPVT5000L010S19  |  Manufacturer Part #100114774

Capacity:

50 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Energy Star® qualified
  • DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • Hot surface ignitor is more robust and reliable than standing pilot and reduces energy consumption
  • Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
  • LED control light displays operation status and diagnostics information
  • Solid brass, tamper resistant, enhanced flow, ball type drain valve
  • Equipped with a protected sensor that detects the presence of flammable vapors and automatically disables the burner to prevent ignition
  • Reduced NOx emissions comply with air quality management district regulations

Specifications

ANSI Specifications: ANSI Z21.10.1

Application: Residential

BTU: 50000

CARB OTC LEED Compliant: No

CSA Certified: CSA 4.1

Capacity: 50 gal

Collection: ProMax®

Color Finish: Grey

Color Finish Category: Greys

Depth: 22 in

Diameter: 22 in

End Connection 1: NPT

End Connections: NPT

Energy Star Compliant: Yes

First Hour Rating: 96

Fuel Type: Natural Gas

GSA Approved: No

Green: Energy Star, Yes

Height: 68-1/8 in

IAPMO Listed: No

Ignition System: Hot Surface Ignition

MBH: 500

Material: Glass, Steel

Maximum Pressure: 150 psi

NSF Certified: No

Power Source: Gas

Supply Pipe Connection: 3/4 in

UL Listed: No

Vent Type: Power Vent

Water Heater Capacity Range: 41 - 50 gal

Width: 22 in