A.O. Smith ProMax® 50 gal. 65 MBH Natural Gas Aluminum Water Heater

AGCVX5000L010000

Manufacturer Part #: 9211700008

Capacity

50 gal

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • The DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross linked polymer
  • Green Choice® gas burner - patented eco-friendly design reduces NOx emissions up to 33% and complies with low emissions of less than 40 ng/J
  • CoreGard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Push button Piezo ignitor makes lighting the pilot fast and easy with single-handed push button spark ignition
  • Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
  • Durable, tamper resistant brass drain valve
  • CSA certified and ASME rated T&P relief valve

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
Application
Residential
BTU
65000
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Capacity
50 gal
Collection
ProMax®
Depth
22 in
Diameter
22 in
First Hour Rating
67
Fuel Type
Natural Gas
Height
63-7/8 in
IAPMO Listed
No
Ignition System
Push Button Ignition
MBH
650
Maximum Pressure
150 psi
NSF Certified
No
Power Source
Gas
Supply Pipe Connection
3/4 in
UL Listed
No
Width
22 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday