A.O. Smith Promax® 50 gal. Aluminum Water Heater

AECT52202172000

Manufacturer Part #: 9241326000

Capacity

50 gal

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • ProMax®
  • DynaClean™ dip tube
  • Brass drain valve
  • Coregard™ aluminum anode rod
  • Height Description: Tall
  • Upper Element: 4,500
  • Lower Element: 4,500
  • First Hour Delivery (Gallons): 60
  • Energy Factor: .91

SPECIFICATIONS

ANSI Specifications
ANSI Z21.22
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
50 gal
Collection
Promax®
Diameter
20 in
Height
54 in
Ignition System
Electronic Ignition
Maximum Pressure
150 psi
Number Of Elements
2
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Capacity Range
41 - 50 gal
Water Heater Type
Tall
Watts
4.5
Width
20 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday