50 gal. Tall 40 MBH Residential Propane Water Heater

You last purchased this on
 
A.O. Smith

ProLine® 50 gal. Tall 40 MBH Residential Propane Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.O. Smith

ProLine® 50 gal. Tall 40 MBH Residential Propane Water Heater

  • Fast #
  • Part #AGDV5001P040000
  • Item #3977376
  • Manufacturer Part #100210257
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Horizontal air intake and venting on all models up to 80 inches from outside the wall with no electrical power needed
  • The internal microprocessor provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
  • One-pipe, dual-channel draws all make-up air from outside the home, eliminating problems caused by insufficient indoor ventilation. All units are FVIR compliant.
  • Our anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • The electronic gas control incorporates and LED status indicator that monitors system operation and service diagnostics
  • Patented eco-friendly design reduces NOx emissions by up to 33% and complies with Low- NOx emission requirements of less than 40 ng/J
  • Uses a thermopile to generate the power needed to operate the electronic gas control without requiring an external power source
  • Helps reduce lime and sediment buildup, maximizes hot water output. Made from long-lasting PEX cross-linked polymer
  • Factory-installed
  • Makes lighting the pilot fast and easy with one hand push button spark ignition
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.1
Application:
Residential
BTU:
40000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.1
Capacity:
50 gal
Collection:
ProLine®
Diameter:
22 in
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Low NOx
Energy Star Compliant:
No
First Hour Rating:
77
Flow Rate:
43 gph
Fuel Type:
Propane
Height:
73 in
Lining of Tank:
Blue Diamond® Glass
MBH:
40
Maximum Temperature:
155
Power Source:
Gas
Pressure - Maximum:
150 psi
Smart Home Enabled:
No
Supply Pipe Connection Size:
3/4 in
Temperature Range:
Up to 155 Deg F
UL Listed:
No
Uniform Energy Factor (UEF):
0.66
Vent Type:
Direct Vent
Water Connections:
Top
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall