50 gal. Tall 45 MBH Residential Natural Gas Water Heater

You last purchased this on
 
A.O. Smith

ProLine® XE 50 gal. Tall 45 MBH Residential Natural Gas Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.O. Smith

ProLine® XE 50 gal. Tall 45 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #AGPDT50L00L010000
  • Item #5065927
  • Manufacturer Part #100304671
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • Hot surface ignitor is more robust and reliable than standing pilot and reduces energy consumption
  • Meets the Energy Star® EF requirement and may also qualify for local utility and rebate programs
  • CSA certified and ASME rated T&P relief valve
  • Solid brass, tamper resistant, enhanced flow, ball type drain valve
  • Uses a standard female hose fitting that allows for fast and easy draining during maintenance
  • LED control light displays operation status and diagnostics information
  • Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.1, ANSI Z21.10.3
Application:
Residential
BTU:
45000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.1, CSA 4.3
Capacity:
50 gal
Coating:
Blue Diamond® Glass Coating
Collection:
ProLine® XE
Diameter:
22 in
Drain Location:
Bottom
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Reduced NOx
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Energy Star Compliant:
Yes
First Hour Rating:
93
Fuel Type:
Natural Gas
Green Product:
Yes, Energy Star
Height:
67-1/2 in
Ignition System:
Hot Surface Ignition
Installation Type:
Vertical Mount
MBH:
45
Material:
Glass, Magnesium
Material Type:
Polymer
Maximum Temperature:
155
Power Source:
Gas
Pressure - Maximum:
150 psi
Supply Pipe Connection Size:
3/4 in
Temperature Range:
Up to 155 Deg F
UL Listed:
No
Uniform Energy Factor (UEF):
0.7
Vent Type:
Power Direct Vent
Volts:
125V
Water Connections:
Top
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall