ProMax® 50 gal Tall 45 MBH Plumbing and Residential Propane Water Heater

Part #AGPDT5001P040S19  |  Item #5065895  |  Manufacturer Part #100304656

Capacity:

50 gal

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: A.O. Smith ProMax® 50 gal Tall 45 MBH Plumbing and Residential Propane Water Heater

Product Details

  • Meets the Energy Star® EF requirement and may also qualify for local utility and rebate programs
  • DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • Hot surface ignitor is more robust and reliable than standing pilot and reduces energy consumption
  • Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
  • LED control light displays operation status and diagnostics information
  • Solid brass, tamper resistant, enhanced flow, ball type drain valve
  • Uses a standard female hose fitting that allows for fast and easy draining during maintenance
  • CSA certified and ASME rated T&P relief valve

Specifications

ANSI Specifications: ANSI Z21.10.1, ANSI Z21.10.3

Application: Residential

BTU: 45000

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.1, CSA 4.3

Capacity: 50 gal

Coating: Blue Diamond® Glass Coating

Collection: ProMax®

Diameter: 22 in

Drain Location: Bottom

Drain Valve Material: Brass

ETL Listed: No

Emission: Reduced Nox

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: Yes

First Hour Rating: 93

Fuel Type: Propane

Green: Energy Star, Yes

Height: 67-1/2 in

Ignition System: Hot Surface Ignition

Installation Type: Vertical Mount

MBH: 45

Material: Glass, Magnesium, Plastic

Material Type: Polymer

Maximum Pressure: 150 psi

Maximum Temperature: 155

Power Source: Gas

Supply Pipe Connection: 3/4 in

Temperature Range: Up to 155 Deg F

UL Listed: No

Uniform Energy Factor UEF : 0.7

Vent Type: Power Direct Vent

Volts: 125V

Water Connections: Top

Water Heater Capacity Range: 41 - 50 gal

Water Heater Type: Storage Tank, Tall