50 gal. Tall 45 MBH Residential Natural Gas Water Heater

You last purchased this on
 
A.O. Smith

ProLine® XE 50 gal. Tall 45 MBH Residential Natural Gas Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.O. Smith

ProLine® XE 50 gal. Tall 45 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #AGPDT5000L010000
  • Item #2038031
  • Manufacturer Part #100304638
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Two-pipe sealed combustion system uses outside air, eliminating problems caused by insufficient indoor ventilation
  • Reduced NOx emissions comply with air quality management district regulations
  • Combined horizontal and vertical vent runs up to 180 equivalent feet with 4” diameter venting (ABS, PVC, CPVC and polypropylene)
  • More robust and reliable than standing pilot, and reduces energy consumption
  • Built-in heat traps on the water inlet and outlet reduce the amount of heat lost through piping
  • Helps reduce lime and sediment buildup and maximizes hot water output. Made from long-lasting PEX cross-linked polymer
  • 2-inch thick, “environmentally-friendly” foam insulation reduces the amount of heat loss and contributes to overall energy efficiency
  • All models (except GPDX 75L) meet the Energy Star® EF requirement and may also qualify for local utility and rebate programs
  • State-of-the-art electronic gas control provides more precise temperature control
  • Provides superior corrosion resistance compared to industry standard glass lining
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.1, ANSI Z21.10.3
Application:
Residential
BTU:
45000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.1, CSA 4.3
Capacity:
50 gal
Collection:
ProLine® XE
Diameter:
22 in
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Reduced NOx
Energy Star Compliant:
Yes
First Hour Rating:
81
Flow Rate:
50.3 gph
Fuel Type:
Natural Gas
Green Product:
Yes, Energy Star
Height:
67-1/2 in
Lining of Tank:
Blue Diamond® Glass
MBH:
45
Maximum Temperature:
155
Power Source:
Gas
Pressure - High:
150
Pressure - Maximum:
150 psi
Smart Home Enabled:
No
Supply Pipe Connection Size:
3/4 in
Temperature Range:
Up to 155 Deg F
UL Listed:
No
Uniform Energy Factor (UEF):
0.72
Vent Type:
Power Direct Vent
Water Connections:
Top
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall