50 gal. Tall 47 MBH Residential Natural Gas Water Heater

You last purchased this on
 
A.O. Smith

ProLine® 50 gal. Tall 47 MBH Residential Natural Gas Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.O. Smith

ProLine® 50 gal. Tall 47 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #AGDVT50L00L010000
  • Item #3755982
  • Manufacturer Part #100210272
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • One-pipe, dual-channel closed-combustion system draws all make-up air from outside the home, eliminating problems caused by insufficient indoor ventilation, and is FVIR compliant
  • Horizontal air intake and venting on all models up to 80 inches from outside wall, with no electrical power needed
  • For installation with combination space heating/potable water heating applications (such as with air handlers) or any system requiring a recirculating hot water loop
  • Provides superior corrosion resistance compared to industry standard glass lining
  • Makes lighting pilot fast and easy with one hand push button spark ignition
  • Factory installed
  • Patented “eco-friendly” design reduces Nox emissions and complies with less than 40 ng/j requirements for NOx emissions
  • Helps reduce lime and sediment buildup, maximizes hot water output. Made from long-lasting PEX cross-linked polymer
  • 6-year limited tank and parts warranty
  • CSA certified and ASME rated T&P relief valve
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.1
Application:
Residential
BTU:
47000
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.1
Capacity:
50 gal
Collection:
ProLine®
Diameter:
22 in
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Low NOx
Energy Star Compliant:
No
First Hour Rating:
83
Flow Rate:
55 gph
Fuel Type:
Natural Gas
Height:
76 in
IAPMO Listed -:
No
Lining of Tank:
Blue Diamond® Glass
MBH:
47
Maximum Temperature:
155
NSF Certified:
No
Power Source:
Gas
Pressure - Maximum:
150 psi
Smart Home Enabled:
No
Supply Pipe Connection Size:
3/4 in
Temperature Range:
Up to 155 Deg F
UL Listed:
No
Uniform Energy Factor (UEF):
0.65
Vent Type:
Direct Vent
Water Connections:
Side
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall