40 gal. Tall 4.5kW 2-Element Residential Electric Water Heater

You last purchased this on
 
A.O. Smith

ProLine® 40 gal. Tall 4.5kW 2-Element Residential Electric Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.O. Smith

ProLine® 40 gal. Tall 4.5kW 2-Element Residential Electric Water Heater

  • Fast #
  • Part #APNT40202172S83
  • Item #5096560
  • Manufacturer Part #100227504
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Z21.22
Application:
Residential
CARB OTC LEED Compliant:
No
Capacity:
40 gal
Collection:
ProLine®
Diameter:
18 in
Drain Location:
Bottom
Drain Valve Material:
Brass
ETL Listed:
No
End Connection 1:
Male
End Connection 2:
Male
End Connections:
Male x Male
Energy Star Compliant:
No
First Hour Rating:
53
Flow Rate:
21 gph
GSA Approved:
No
Height:
61-1/4 in
IAPMO Listed -:
No
Lining of Tank:
Blue Diamond® Glass
Material:
Incoloy, Magnesium, Stainless Steel
Material Type:
Polymer
Media:
Water
Number of Elements:
2
Phase:
Single Phase
Power Source:
Electric
Pressure - High:
150
Pressure - Maximum:
300 psi
Return Pipe Connection:
3/4 in
UL Listed:
UL 174
Uniform Energy Factor (UEF):
0.92
Volts:
240V
Water Connections:
Top
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Tall
Watts:
4.5 kW