40 gal. Short 36 MBH Residential Natural Gas Water Heater
ProLine® 40 gal. Short 36 MBH Residential Natural Gas Water Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The tank is surrounded by a thick coat of non-CFC polyurethane foam to trap heat inside the tank, saving energy
- Top water connections of 3/4" and side space heating connections with a 1/2" gas connection
- Durable, ultra low NOx burner construction
- Meets the thermal efficiency and standby loss requirements of the U. S. Department of Energy and current edition of QASHRAE/IESNA 990.1
- Solid brass, tamper resistant, enhanced flow, ball type, drain valve and uses a standard female hose fitting that allows for fast and easy draining during maintenance
- CSA certified and ASME rated T&P relief valve
- Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
- Factory preset pressure regulator and built in millivolt-powered energy cut off for overheat protection
Specifications
- ANSI:
- ANSI Z21.10.1
- Application:
- Residential
- BTU:
- 36000
- CSA Certified:
- CSA 4.1
- Capacity:
- 40 gal
- Collection:
- ProLine®
- Diameter:
- 22 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- No
- First Hour Rating:
- 64
- Fuel Type:
- Natural Gas
- Height:
- 65-1/4 in
- Lining of Tank:
- Blue Diamond® Glass
- MBH:
- 36
- Maximum Temperature:
- 155
- Power Source:
- Gas
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- Smart Home Enabled:
- No
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- Up to 155 Deg F
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.59
- Vent Type:
- Direct Vent
- Water Connections:
- Top
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Short