74 gal. Tall 75.1 MBH Residential Natural Gas Water Heater

You last purchased this on
 
A.O. Smith

ProLine® 74 gal. Tall 75.1 MBH Residential Natural Gas Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.O. Smith

ProLine® 74 gal. Tall 75.1 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #APCG75L00L010000
  • Item #4161261
  • Manufacturer Part #100279941
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.3
Application:
Residential
BTU:
75100
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3
Capacity:
74 gal
Coating:
Blue Diamond® Glass Coating
Collection:
ProLine®
Diameter:
26-1/2 in
Drain Location:
Bottom
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Low NOx
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
61 in
Ignition System:
Piezo Igniter
Installation Type:
Vertical Mount
MBH:
75.1
Material:
Stainless Steel, Glass, Magnesium
Material Type:
Polymer
Maximum Temperature:
154
Power Source:
Gas
Pressure - Maximum:
150 psi
Supply Pipe Connection Size:
1 in
Temperature Range:
Up to 154 Deg F
Vent Type:
Atmospheric Vent
Water Connections:
Top
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall