75 gal. Tall 76 MBH Residential Natural Gas Water Heater
ProLine® XE 75 gal. Tall 76 MBH Residential Natural Gas Water Heater
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- System versatility allows combined horizontal and vertical vent runs up to 120 equivalent feet with 3" pipe, up to 160 equivalent feet with 4" pipe on 40,000 BTU and 50,000 BTU models
- All models supplied with termination elbow and screens
- 40 and 50-gallon models vent using 2", 3" or 4" Schedule 40 PVC, CPVC or ABS pipe
- Equipped with 110/120 volt electrical system, rating 3 amps or less
- Side-mounted gas connection simplifies installation
- Specifically designed and manufactured by A. O. Smith electrical products
- Advanced electronics for more precise control of water temperature and easy to under-stand system diagnostics
- Equipped with a nearly indestructible silicon nitride hot surface ignitor – no standing pilot
- Reduces harmful lime and sediment buildup; maintains efficiency and maximizes tank life
- 6-foot cord with standard 3-prong male connector
Specifications
- ANSI:
- ANSI Z21.10.1, ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 76000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.1, CSA 4.3
- Capacity:
- 75 gal
- Collection:
- ProLine® XE
- Diameter:
- 26 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Reduced NOx
- Energy Star Compliant:
- No
- First Hour Rating:
- 116
- Flow Rate:
- 86 gph
- Fuel Type:
- Natural Gas
- Height:
- 70-5/8 in
- Lining of Tank:
- Blue Diamond® Glass
- MBH:
- 76
- Maximum Temperature:
- 155
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Smart Home Enabled:
- No
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- Up to 155 Deg F
- UL Listed:
- Yes
- Uniform Energy Factor (UEF):
- 0.69
- Vent Type:
- Power Vent
- Water Connections:
- Side
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall