ProMax® 80 gal Tall 4.5kW 2-Element Residential Electric Water Heater

Part #AECT80202172000  |  Item #2037809  |  Manufacturer Part #9241311000

Capacity:

80 gal

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 86% Energy Efficiency
  • Thick CFC-free foam insulation for higher efficiency
  • Coregard™ anode rods protects tank against corrosion longer than ordinary steel anodes
  • This model features a DynaClean™ dip tube which reduces lime and sediment buildup
  • Durable, tamper-resistant brass drain valve
  • Aluminum contactors
  • Six year warranty

Specifications

Application: [Plumbing, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 80 gal

Collection: ProMax®

Color Finish: White

Color Finish Category: Whites

Diameter: 24 in

Drain Valve Material: Brass

ETL Listed: No

Energy Star Compliant: No

First Hour Rating: 81

Flow Rate: 21 gph

GSA Approved: No

Height: 60-1/2 in

High Pressure: 150

IAPMO Listed: No

Lining of Tank: Permaglas®

Material: [Aluminum, Plastic, Stainless Steel, Steel]

Material Type: Polymer

Media: Water

Number Of Elements: 2

Phase: Single Phase

Power Source: Electric

R value: R16

Supply Pipe Connection: 3/4 in

UL Listed: UL 174

Uniform Energy Factor UEF : 0.86

Vent Type: B-Vent

Volts: 240V

Water Connections: Top

Water Heater Capacity Range: 51 - 100 gal

Water Heater Type: Tall

Watts: 4.5