A.O. Smith

ProMax® Plus 50 gal. Magnesium Natural Gas Water Heater

Part #AXGV5000L010000  |  Manufacturer Part #9211990001

Capacity:

50 gal
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output
  • Green Choice® gas burner
  • Coregard™ anode rods protects tank against corrosion longer than ordinary steel anodes
  • Durable, tamper-resistant brass drain valve
  • Blue Diamond™ glass coating protects steel tank from corrosion and maximizes tank life
  • Push button Piezo Igniter
  • Ten year warranty on tank and parts

Specifications

ANSI Specifications: ANSI Z21.10.1

Application: Residential

BTU: 40000

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.1

Capacity: 50 gal

Collection: ProMax® Plus

Depth: 22 in

Diameter: 22 in

Fuel Type: Natural Gas

Height: 57-1/4 in

Ignition System: Push Button Spark Ignition

MBH: 40

Maximum Pressure: 150 psi

Power Source: Gas

Supply Pipe Connection: 3/4 in

Water Heater Capacity Range: 41 - 50 gal

Water Heater Type: Tall

Width: 22 in