Promax® Plus Series *0415 CCY 50G 9KW 240V 3PH S/BOY WH

Part #AECRS50P372172S45  |  Item #4346812  |  Manufacturer Part #9241281037

Type:

AECRS50P372172S45
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • DynaClean™ dip tube reduces lime and sediment buildup
  • Durable, tamper-resistant brass drain valve
  • Coregard™ anode rods protects tank against corrosion longer than ordinary steel anodes
  • A. O. Smith’s PermaGlas® coated tank
  • Thick CFC-free foam insulation for higher efficiency
  • Meets energy-efficiency requirements for most electric utility rebate programs
  • 6 year warranty

Specifications

ANSI Specifications: ANSI Z-21.22

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 50 gal

Collection: Promax® Plus Series

Diameter: 23 in

End Connection 1: NPT

End Connections: NPT

Height: 49 in

Ignition System: Electronic Ignition

Maximum Pressure: 150 psi

Number Of Elements: 2

Phase: Three Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

Type: AECRS50P372172S45

UL Listed: Yes

Volts: 240V

Water Heater Capacity Range: 41 - 50 gal

Water Heater Type: Short

Watts: 9