Propane Water Heater

Part #AATI140H00P000000  |  Item #4846200  |  Manufacturer Part #100123498

$ 1,198.00 EACH

Fuel Type:

Propane
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Ultra low nox condensing technology provides 0.93 energy factor
  • Complies with California SCAQMD Rule 1146.2 and other air quality management districts with similar Nox emission requirements of 14 ng/J or 20 ppm
  • Operates on 1/2" gas line with standard gas pressures
  • Durable heat exchangers - copper primary heat exchanger, secondary heat exchanger is made of marine grade type 316L stainless steel to protect against corrosion
  • Energy Star® qualified
  • Electronic ignition - no pilot light
  • Safety features include air fuel ratio (AFR) sensor, exhaust & water temperature safety control, overheat cut off fuse
  • Internal freeze protection system
  • Fifteen-year limited warranty on heat exchanger in residential applications, 10-year limited warranty on heat exchanger in commercial applications, 5-year limited warranty on all parts

Specifications

ANSI Specifications: ANSI Z21.10.3

Application: Commercial

BTU: 120000

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.3

Condensing: Yes

Depth: 10-13/16 in

Energy Star Compliant: Yes

Flow Rate: 6.6 gpm

Fuel Type: Propane

GSA Approved: No

Green: [Yes, Energy Star]

Height: 22-7/8 in

IAPMO Listed: No

Ignition System: Electronic Ignition

MBH: 120

Maximum Pressure: 150 psi

NSF Certified: No

Power Source: Gas

Supply Pipe Connection: 3/4 in

UL Listed: No

Water Heater Type: Tankless

Width: 13-7/8 in