A.O. Smith Vertex™ 50 gal. 100 MBH Dual Magnesium LP Gas Water Heater

AGDHE5001P040S19

Capacity

50 gal
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Advanced electronic control - large LCD display, precise temperature control, advanced diagnostics, iCOMM™ compatible and can be monitored from remote locations
  • Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
  • CSA certified and ASME rated T&P relief valve
  • Equipped with condensate drain tee and 96% efficient condensing design
  • Helical internal heat exchanger - spiral heat exchanger keeps hot combustion gases in the tank longer to lengthen the heat transfer cycle
  • Power direct vent design - combined vertical and horizontal runs terminating through an outside wall
  • Top fired Ultra-Low NOx gas burner
  • Vents using PVC, CBVC, ABS or polypropylene pipe

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
BTU
100000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Capacity
50 gal
Collection
Vertex™
Color Finish
Grey
Depth
22 in
Diameter
22 in
End Connection 1
NPT
Energy Factor
0.96
Energy Star Compliant
Yes
Fuel Type
LP Gas
GSA Approved
No
Green
Energy Star, Yes
Height
66-3/4 in
IAPMO Listed
No
Ignition System
Top Fired
MBH
1000
Material
Glass, Steel
Maximum Pressure
150 psi
NSF Certified
No
Power Source
Gas
Supply Pipe Connection
3/4 in
UL Listed
No
Volts
120V
Water Heater Capacity Range
41 - 50 gal
Water Heater Type
Power Direct Vent
Width
22 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday