A.O. Smith

Vertex™ 50 gal 120V 76 MBH Glass and Steel Natural Gas and Propane Gas Direct Vent Conventional Water Heater

Part #AGPHE5000L010S19  |  Manufacturer Part #100283294

Call for Pricing EACH

Capacity:

50 gal
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Helical internal heat exchanger - spiral heat exchanger keeps hot combustion gases in the tank longer to lengthen the heat transfer cycle
  • Modular blower equipped with 120 volt, 60 Hz electrical system (rating 5 amps or less), 6' cord with standard 3-prong connector
  • Side mounted hot and cold recirculating taps allows Vertex™ to be installed as part of combination space of heating and water heating applications or any system requiring a recirculating hot water loop, including radiant floor heating
  • Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
  • Heat exchanger is positioned in the center of the tank for more even heat distribution
  • Heat exchanger operates at 90% thermal efficiency, which saves money on operating costs compared to a standard 78% efficient gas water heater
  • Two heavy-duty anode rods provide maximum protection against corrosion
  • CSA certified and ASME rated T&P relief valve

Specifications

AFUE: 90.00

ANSI Specifications: ANSI Z21.10.1

Application: Residential

BTU: 76000

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.1

Capacity: 50 gal

Coating: Blue Diamond® Glass Coating

Collection: Vertex™

Color Finish: Grey

Color Finish Category: Greys

Depth: 22 in

Diameter: 22 in

ETL Listed: No

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Energy Star Compliant: Yes

First Hour Rating: 92

Fuel Type: Natural Gas

GSA Approved: No

Green: [Yes, Energy Star]

Height: 71-1/8 in

IAPMO Listed: No

Ignition System: Hot Surface Ignition

MBH: 76

Material: [Steel, Glass]

Maximum Pressure: 150 psi

NSF Certified: No

Number Of Elements: 2

Power Source: Gas

Supply Pipe Connection: 3/4 in

UL Listed: Yes

Vent Type: Power Vent

Volts: 120V

Water Heater Capacity Range: 41 - 50 gal

Width: 22 in