75 gal. Tall 100 MBH Residential Natural Gas Water Heater

You last purchased this on
 
A.O. Smith

Vertex™ 75 gal. Tall 100 MBH Residential Natural Gas Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.O. Smith

Vertex™ 75 gal. Tall 100 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #AGDHE7500L010S19
  • Item #4846163
  • Manufacturer Part #100305442
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Power direct vent design - combined vertical and horizontal runs terminating through an outside wall
  • Vents using PVC, CBVC, ABS or polypropylene pipe
  • Helical internal heat exchanger - spiral heat exchanger keeps hot combustion gases in the tank longer to lengthen the heat transfer cycle
  • Top fired Ultra-Low NOx gas burner
  • Advanced electronic control - large LCD display, precise temperature control, advanced diagnostics and iCOMM™ compatible and can be monitored from remote locations
  • Heavy-duty anodic protection provides even more protection against corrosion
  • Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
  • Equipped with condensate drain tee and 96% efficient condensing design
  • CSA certified and ASME rated T&P relief valve
  • Requires Certification

Specifications

AFUE:
96.00 %
ANSI:
ANSI Z21.10.3
Application:
Residential
BTU:
100000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.1
Capacity:
75 gal
Collection:
Vertex™
Diameter:
27-3/4 in
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Ultra-Low NOx
Energy Star Compliant:
Yes
First Hour Rating:
130
Fuel Type:
Natural Gas
Green Product:
Yes, Energy Star
Height:
64-3/4 in
Lining of Tank:
Blue Diamond® Glass
MBH:
100
Maximum Temperature:
160
Power Source:
Gas
Pressure - Maximum:
150 psi
Smart Home Enabled:
No
Supply Pipe Connection Size:
3/4 in
Temperature Range:
Up to 160 Deg F
UL Listed:
No
Uniform Energy Factor (UEF):
0.86
Vent Type:
Power Direct Vent
Water Connections:
Side
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall