50 gal. Tall 4.5kW Residential Hybrid Electric Heat Pump Water Heater
Voltex® 50 gal. Tall 4.5kW Residential Hybrid Electric Heat Pump Water Heater
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Improved efficiency designed in, to ensure available hot water at the lowest possible cost
- Efficiency, Hybrid, or Electric modes to match heating requirements to environmental conditions
- The Voltex Hybrid Electric heat pump water heater is the most cost effective energy-efficient option available for consumers who want to save money on their utility bills
- Ideal for basements or garage installations; the compressor transfers heat to the water while dehumidifying and cooling the ambient air
- Control system checks to ensure the tank is full of water during start up to prevent dry firing the heating elements
- User-friendly electronic interface allows easy control of temperature setting, operating mode, and communicates diagnostics
- Coregard anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- Long-lasting backup heating elements help heat water according to environmental conditions, demand, and the chosen operating mode
- 10-year limited warranty
- Optional air duct adapter kit permits installation in confined spaces
Specifications
- AMP:
- 30
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 50 gal
- Collection:
- Voltex®
- Depth:
- 22 in
- Diameter:
- 22 in
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 66
- Green Product:
- Yes, Energy Star
- Height:
- 63 in
- IAPMO Listed -:
- No
- Ignition System:
- Electronic Ignition
- Material:
- Stainless Steel
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- Supply Pipe Connection Size:
- 3-3/4 in
- Temperature Range:
- Up to 120 Deg F
- UL Listed:
- Yes
- Volts:
- 208/240V
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Hybrid, Tall, Heat Pump
- Watts:
- 4.5 kW