50 gal Electric Hybrid Water Heater
Voltex® 50 gal Electric Hybrid Water Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 30
- ANSI:
- ANSI Z21.10.1
- Application:
- Plumbing, Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 50 gal
- Collection:
- Voltex®
- Color Finish Name:
- Grey
- Diameter:
- 22 in
- Drain Valve Material:
- Brass
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 70
- Green Product:
- Yes, Energy Star
- Height:
- 63 in
- Material:
- Stainless Steel
- Number of Elements:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- Supply Pipe Connection Size:
- 3/4 in
- Type:
- AHPTU50202172S19
- UL Listed:
- Yes
- Uniform Energy Factor (UEF):
- 3.24
- Volts:
- 208/240V
- Water Connections:
- Side
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Hybrid, Tall
- Watts:
- 9 kW