Voltex® 66 gal Hybrid and Tall 9kW 2-Element Residential Electric Water Heater

Part #AHPTU66202172S41  |  Item #7099553  |  Manufacturer Part #100223936

Call for Pricing

Capacity:

66 gal

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Green

Documents

Specifications

AMP: 30

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Capacity: 66 gal

Collection: Voltex®

Diameter: 27 in

Drain Location: Bottom

Drain Valve Material: Brass

ETL Listed: No

Energy Star Compliant: Yes

First Hour Rating: 78.6

GSA Approved: No

Green: Energy Star, Yes

Height: 61 in

IAPMO Listed: No

Material: Foam, Stainless Steel

Media: Water

Phase: Single Phase

Power Source: Electric

UL Listed: Yes

Uniform Energy Factor UEF : 0.92

Volts: 208/240V

Water Connections: Side

Water Heater Capacity Range: 51 - 100 gal

Water Heater Type: Hybrid, Tall

Watts: 9