A.O. Smith

Voltex® 66 gal Hybrid Electric Heat Pump Water Heater

Part #ASHPT66202172000  |  Manufacturer Part #100188227

Capacity

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Voltex® can reduce water heating costs up to 63% and provide payback in 2-3 years
  • Energy efficiency up to a 2.3 Energy Factor (EF) rating conserves energy and meets Energy Star® qualifications
  • Choice of operating modes from efficiency, hybrid, or electric modes to match heating requirements to environmental conditions
  • Backup electric elements are long lasting incoloy heating elements, 240V/2000W lower and 240V/4500W upper, helps heat water when in conventional electric or hybrid modes
  • Control system checks to ensure the tank is full of water during start up to prevent dry firing the heating elements
  • User friendly LCD touch pad control with plain English text and intuitive status icons provides easy interaction with a large LCD temperature display shows temperature in F or C
  • Six-year limited warranty

Specifications

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Capacity: 66 gal

Collection: Voltex®

Depth: 24-1/2 in

Diameter: 24-1/2 in

Energy Star Compliant: Yes

First Hour Rating: 70

Green: [Yes, Energy Star]

Height: 81-1/2 in

IAPMO Listed: No

Ignition System: Electronic Ignition

Power Source: Electric

Supply Pipe Connection: 3/4 in

Volts: 240V

Water Heater Capacity Range: 51 - 100 gal

Width: 24-1/2 in