80 gal. Tall 4.5kW Residential Hybrid Electric Heat Pump Water Heater
Voltex® 80 gal. Tall 4.5kW Residential Hybrid Electric Heat Pump Water Heater
Frequently Purchased Together
Product Details
- The Voltex hybrid electric heat pump water heater is the most cost effective energy-efficient option available for consumers who want to save money on their utility bills
- Improved efficiency designed in, to ensure available hot water at the lowest possible cost
- Energy star qualified
- User-friendly electronic interface allows easy control of temperature setting, operating mode, and communicates diagnostics
- CoreGard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- Control system checks to ensure the tank is full of water during start up to prevent dry firing the heating elements
- Long-lasting backup heating elements help heat water according to environmental conditions, demand, and the chosen operating mode
- Efficiency, hybrid, or electric modes to match heating requirements to environmental conditions
- Optional air duct adapter kit permits installation in confined spaces
- Ideal for basements or garage installations; the compressor transfers heat to the water while dehumidifying and cooling the ambient air
Specifications
- AMP:
- 30
- ANSI:
- ANSI Z21.10.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 80 gal
- Collection:
- Voltex®
- Control Type:
- Electronic
- Diameter:
- 27 in
- Drain Location:
- Bottom
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 95
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- Green Product:
- Yes, Energy Star
- Height:
- 69 in
- IAPMO Listed -:
- No
- Ignition System:
- Electronic Ignition
- Material:
- Aluminum, Foam, Stainless Steel
- Media:
- Water
- Number of Elements:
- 2
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric
- UL Listed:
- Yes
- Uniform Energy Factor (UEF):
- 3.06
- Volts:
- 208/240V
- Water Connections:
- Side
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Hybrid, Tall, Heat Pump
- Watts:
- 4.5 kW