Voltex® 50 gal Electric Hybrid Water Heater

Part #AHPTU202172S19  |  Manufacturer Part #100223930

Capacity

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

AMP: 30

ANSI Specifications: ANSI Z21.10.1

Application: [Plumbing, Residential]

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 50 gal

Collection: Voltex®

Color Finish: Grey

Diameter: 22 in

Drain Valve Material: Brass

Energy Star Compliant: Yes

First Hour Rating: 70

Green: [Yes, Energy Star]

Height: 63 in

Material: Stainless Steel

Number Of Elements: 1

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

Type: AHPTU50202172S19

UL Listed: Yes

Uniform Energy Factor UEF : 3.24

Volts: 208/240V

Water Connections: Side

Water Heater Capacity Range: 41 - 50 gal

Water Heater Type: [Hybrid, Tall]

Watts: 9