Voltex® 80 gal Electric Hybrid Water Heater

Part #AHPTU202172S41  |  Manufacturer Part #100223940

Capacity

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

AMP: 30

ANSI Specifications: ANSI Z21.10.1

Application: [Plumbing, Residential]

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 80 gal

Collection: Voltex®

Color Finish: Grey

Diameter: 27 in

Drain Valve Material: Brass

Energy Star Compliant: Yes

First Hour Rating: 95

Green: [Yes, Energy Star]

Height: 69 in

Material: Stainless Steel

Number Of Elements: 1

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

Type: AHPTU80202172S41

UL Listed: Yes

Uniform Energy Factor UEF : 3.06

Volts: 208/240V

Water Connections: Side

Water Heater Capacity Range: 51 - 100 gal

Water Heater Type: [Hybrid, Tall]

Watts: 9