Voltex® 80 gal. Tall 4.5 kW Residential Electric Water Heater

Part #AHPTUN202172000  |  Manufacturer Part #100313010

Capacity

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: A.O. Smith Voltex® 80 gal. Tall 4.5 kW Residential Electric Water Heater

Product Details

  • Energy Star qualified
  • The Voltex Hybrid Electric heat pump water heater is the most cost effective energy-efficient option available for consumers who want to save money on their utility bills
  • Improved efficiency designed in, to ensure available hot water at the lowest possible cost
  • Efficiency, Hybrid, or Electric modes to match heating requirements to environmental conditions
  • Long-lasting backup heating elements help heat water according to environmental conditions, demand, and the chosen operating mode
  • Coregard anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Control system checks to ensure the tank is full of water during start up to prevent dry firing the heating elements
  • User-friendly electronic interface allows easy control of temperature setting, operating mode, and communicates diagnostics
  • Ideal for basements or garage installations; the compressor transfers heat to the water while dehumidifying and cooling the ambient air
  • Optional air duct adapter kit permits installation in confined spaces

Specifications

AFUE: 92.00

AMP: 30

ANSI Specifications: ANSI Z21.10.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 80 gal

Collection: Voltex®

Color Finish: Grey

Color Finish Category: Greys

Diameter: 27 in

Drain Location: Bottom

Drain Opening: 1 in

Drain Valve Material: Brass

ETL Listed: No

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Factor: 0.92

Energy Star Compliant: Yes

First Hour Rating: 86

GSA Approved: No

Green: [Yes, Energy Star]

Height: 69 in

IAPMO Listed: No

Installation Type: Vertical Mount

Lining of Tank: Blue Diamond® Glass

Material: [Aluminum, Stainless Steel]

Maximum Pressure: 150 psi

Number Of Elements: 2

Origin: Domestic

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

Temperature Range: 90 to 120 Deg F

UL Listed: Yes

Uniform Energy Factor UEF : 3.45

Volts: 208/240V

Water Connections: Top

Water Heater Capacity Range: 51 - 100 gal

Water Heater Type: Tall

Watts: 4.5

Weight: 307