0 items

Apac Products Carbide Shell Cutter

A90504

Cutting Capacity

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Actual diameter: 11/16"
  • Carbide tipped hole saws for use with the APAC 901 tapping machine
  • For use on plastic pipe, including C-900

SPECIFICATIONS

Adjustable
No
Application
Plastic Pipe
Brand Model Compatibility
APAC: Model 901 Wet or Dry Tapping Machine
Cutting Capacity
3/4 in
Material
Steel
Tap Size
3/4 in
Type
Shell Cutter
UL Listed
No

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday