Apac Products High Speed Shell Cutter

A90307

Cutting Capacity

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Actual diameter: 11/16"
  • For use on CI, DI, Steel and A/C pipe
  • High speed hole saws for use with the APAC 901 tapping machine

SPECIFICATIONS

Adjustable
No
Application
Drilling, Steel
Brand Model Compatibility
APAC: Model 901 Wet or Dry Tapping Machine
Cutting Capacity
3/4 in
Material
Steel
Power Source
AC
Tap Size
3/4 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday