2-1/2 ft Steel Sampling Tube

You last purchased this on
 
APC

2-1/2 ft Steel Sampling Tube

This product requires certification to purchase.
Brand image
You last purchased this on
 
APC

2-1/2 ft Steel Sampling Tube

  • Fast #
  • Part #ASTN25
  • Item #2144901
  • Manufacturer Part #STN-2.5
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Notched end faces direction of air flow to ensure proper sampling of conditioned air
  • Designed and manufactured in the USA
  • Assemblies are fit to APC duct detectors using the connector supplied with every detector with the mounting hardware
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
SL-2000 Series
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
5/8 in
Height:
5/8 in
Length:
2-1/2 ft
Material:
Steel
Product Type:
Sampling Tube
Size:
2-1/2 ft
Smart Home Enabled:
No
Temperature Range:
-4 to 158 Deg F
UL Listed:
Yes
Weight:
2 lb